Liquid Coffee Dispensers Provide Coffee-On-Demand Service For Caterers, Banquets, Hotels, Convention Centers, Food Service Establishments And More.
Liquid Coffee Dispensers are made of metal and plastic for long-lasting durability. Dispensers accommodate cups, mugs, 1/2 gallon and 1 gallon box coffee containers. Convenient flip tray dispenses coffee into large carafes or decanters. Tank drains easily maintained for dependability. Multi-volt design accommodates outlets rated at 100V to 240V. Thermoelectric heating technology provides optimal performance. FlavorGard® technology comes standard with all coffee dispensers to monitor and stabilize extract-to-water ratio for reliability. Refill and rinse LEDs provide feedback dependability. Low-profile dispense nozzles provide over 120 5-oz. cups per hour. Low-profile Dispenser fills two 1/2 gallon box containers. Refrigerated Dispenser dispenses iced coffee at temperatures of 38° to 42° F. UL Listed. NSF compliant. Capacities are 120 cups/hour, 125 cups/hour, 126 cups/hour, 500 cups/hour and 810 cups/hour. Colors are Black and Gray. Voltages are 120. Watts are 240, 1,440 and 1,700. Dimensions vary per type.
Liquid Coffee Dispensers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.