Cold Beverage Dispensers

Cold Beverage Dispensers

Crathco Cold Beverage Dispensers Are Used For Foodservice Areas, Restaurants And Many Other Places

Crathco is THE gold standard in Cold Beverage Dispensers. They have low aeration magnetic mixing systems to keep product mixed without unwanted foam in tea and cappuccino products. Also for lemonade, horchata, fruit juices, and fruit drinks. Modular construction uses interchangeable components throughout the line for convenience and machine flexibility. Simple machine care and easy operator interface provide better sanitation and faster cleaning. The patented Tri-Cool™ evaporator with a large 3-sided cooling surface refrigerates through the bowl for mess-free operation, energy savings and maximum refrigeration performance. Large, high impact graphics on sides. Front and rear beverage windows provide branding opportunities. Available with 1, 2, 3, and 4 bowls and in 2.4 and 5 gallon capacity. Dimensions vary per model. NSF Certified.


COMPARE DIMENSIONS
DESCRIPTION # OF BOWLS BOWL CAPACITY W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.189.88:68