FrigoGranita® Beverage Dispensers

FrigoGranita® Beverage Dispensers

FrigoGranita® Beverage Dispensers Are Used For Snack Bars, Buffets, Food Courts And More.

Beverage Dispensers are made with a patented magnetic drive system to lower maintenance costs and decrease auger motor burnout. The auger turns magnetically to eliminate need for front or rear seals. Magnetic drive slippage system ensures that the auger will shut off automatically if product freeze-up occurs, eliminating risk of motor burnout. Stainless Steel finish provides durability and easy cleaning. Dual-surface freezing chamber and washable condenser filter. Adjustable slush mode allows slush consistency to be changed, or use dispensers for cold beverages instead of slush. 24-hour programmable defrost timer. Beverage dispensers are available with 1 Bowl, 2 Bowls or 3 Bowls.


COMPARE DIMENSIONS
DESCRIPTION BOWL CAPACITY W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.52.86:68