Hot Powdered Beverage Dispensers

Hot Powdered Beverage Dispensers

Hot Powdered Beverage Dispensers Easily Serve Hot Chocolate And Cappuccinos In Convenience Stores, Stadiums, Airports, Resorts And More.

Hot Powdered Beverage Dispensers draw attention and generate sales with large, front-lit graphics that are easy to change with easy access lighting. Anti-clogging faucet helps prevent clogging, caking, and bridging as it pours. Continuous stir auger allows for a hot and smooth beverage every time. Thermostat is adjustable to dispense ambient temperature beverages. Patented safety rib on dispense nozzle and generous cup clearance assures cups don't catch and provides ease of self-service. Drip tray helps prevent messy counters. Available hopper capacities are 4, 5, 8, or 10 lbs., and 1.3, 2.6, 3.5, or 5 gallons. Dimensions vary per model.


W"
  • W"
D"
  • D"
H"
  • H"
HOPPER CAPACITY
  • HOPPER CAPACITY
COMPARE
MFR. DESCRIPTION W" D" H" HOPPER CAPACITY IMAGE MODEL QTY PRICE