iMIX® Beverage Dispensers

iMIX® Beverage Dispensers

iMIX®Beverage Dispensers Offer Hot And Cold Beverage Mixing Capacity With Advanced Technology And Eye-Catching Aesthetics For Catering And Food Service Providers.

iMIX®Beverage Dispensers are made of metal and tough plastic siding for long-lasting durability. Machine internal features include a spring-loaded, all-metal auger drive system for longevity and easy hopper installation. Large-capacity hoppers and hot water tanks provide dependability. Tank drain, dump valves, motors for augers and whippers and control board all feature convenient front access for easy servicing. Dispensers serve different drinks, including hot and iced tea, coffee and cappuccino; hot chocolate; cafe latte and more. Dispensers feature five dispense nozzles with three for hot drinks and two for iced drinks. iMIX®Beverage Dispensers are ETL listed and feature reliable electrical operation. They use 100V-240V electric power and may be used with standard outlets. All dispensers are NSF approved to protect the health of customers or guests. Contemporary styling and front lighted graphics offer merchandising solutions. Capacities and dimensions vary per model. All available beverage dispensers feature black plastic siding.


DISPLAY
  • DISPLAY
CAPACITY
  • CAPACITY
COMPARE DIMENSIONS
BRAND DISPLAY CAPACITY W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.159.192:60