Milwaukee® 48-62-3035 Scaling Chisel 2"

Milwaukee® 48-62-3035 Scaling Chisel 2"

Item #: WBB446605

Sold By: globalindustrial.com

Ships same day. Only 92 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.30 Save up to 48%
Clearance Price: $ 12.75
Product Information
Customer Review
Product Q&A
Milwaukee Scaling Chisel 2 In 48-62-3035

Drop Forged of high grade steel, this Hammer Iron with heat treated work areas is used for removing weld spatter, scale and "concrete form" overflow and seepage. One per package.

  • Scaling Chisel
  • 3/4 inch Hex Shank
  • 2 inch width x 12 inch overall length
  • Made from forged high grade steel

Product Specifications

    • BRANDMilwaukee®
    • MANUFACTURERS PART NUMBER48-62-3035

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!