Makita Power Cutters

Makita Power Cutters

Makita® Power Cutters Are Used For Heavy Duty Material Cutting Application In Residential, Commercial, Warehouse, Industrial Environments And More.

Makita® Power Cutters are solidly made for long lasting durability. Five stage filtration systems with advanced directional air flow, provide cleaner air for better saw performance. Coil start-support stores electrical energy providing easier start ups and user ease. Reinforced aluminum blade guard with 70 degrees range positioning knob handle provides easy adjustments. Cushioned operator grips with 4 vibration-absorption rubber buffers provide operator comfort and prevent user fatigue. Styles are Makita® 14” Power Cutter-77cc, Makita® 14” 4 Stroke Power Cutter 81cc, Makita® 16” Power Cutter 81cc and Makita® 14” 61cc Power Cutter. Load speed RPMs are 4,300, 9,100/4,300, 9,350 and 9,850/4,400. Blade diameters are 14” and 16”.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
DESCRIPTION NO OF LOAD SPEED RPM BLADE DIAMETER" PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:25