Metabo® MFE30 Wall Chaser

Rollover image to zoom in

Click image to enlarge

Metabo® MFE30 Wall Chaser

Item #: WBB546529

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,361.00 Save up to 42%
Price: $ 783.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Metabo® MFE30 Wall Chaser

Features:
  • Double Insulated
  • Tacho-Contamatic Electronics
  • Adjustable Handles
  • Adjustable Depth Cut

Product Specifications

    • BRANDMetabo®
    • DESCRIPTIONWall Chaser
    • MAX TORQUE31
    • MANUFACTURERS PART NUMBERMFE30
    • LENGTH INCHES14
    • CAPACITY5"
    • MAXIMUM WHEEL DIAMETER6"
    • TOOL WEIGHT LBS9.7
    • RPM9000
    • PACKAGE QUANTITY1
    • ARBOR SIZE7/8"
    • COLOR FINISHGreen
    • AMPS12
    • CONSTRUCTIONSteel/Lexon
    • SPINDLE THREADM14
    • RATED INPUT WATTS1400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!