Vollrath® Non-Refrigerated Drop-In Cold Pans

Vollrath® Non-Refrigerated Drop-In Cold Pans

Vollrath® Non-Refrigerated Drop-In Cold Pans Are Designed To Keep Cold Food Products Fresh At Safe Temperatures.

Vollrath® Non-Refrigerated Drop-In Cold Pans are made using corrosion resistant 18 gauge stainless steel construction for long lasting durability and dependability. 8 inch deep wells. Thick polyurethane foam insulation. Full perimeter drip edge contains spills and condensation. 1 inch integrated drain and drain plug are included. Interior has 7/8 inch corner radius edges. 26 inch overall width. Available in 1, 2, 3, 4, 5 and 6 well units measuring 15 to 81-1/4 inches in length. NSF® certified.


COMPARE DIMENSIONS
NUMBER OF WELLS L" W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.79:64