Browse Steam Table (2,438 Items)
Supreme Metal Hot Well Drop-Ins
Narrow Your Results By:
Supreme Metal Hot Well Drop-Ins
Supreme Metal Hot Well Drop Ins Are Ideal For Adding Hot Food Compartments to Buffet Tables. Supreme Metal Hot Well Drop Ins are made using 18 gauge stainless steel tops with 20 gauge galvanized bodies for long lasting durability and dependability. Insulated compartments with infinite temperature control knobs and manifold drains. 10-1/8 inch high wells, 25 inches in depth. Available in 1, 2, 3, 4, 5 and 6 well 120V, 208V and 240V units measuring 17, 32-5/16 to 93-9/16 inches in width. NSF and UL listed.
Supreme Metal Hot Well Drop-Ins
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
SERIES
# OF WELLS
VOLTS
D"
W"
H"
IMAGE
MODEL
QTY
PRICE
Triumph 6 240 25 93-9/16 10-1/8
WBB459654 $2,319.00
Triumph 5 208 25 78-1/4 10-1/8
WBB459524 $2,145.00
Triumph 5 208 25 78-1/4 10-1/8
WBB459523 $1,882.00
Triumph 5 208 25 78-1/4 10-1/8
WBB459522 $1,656.00
Triumph 4 240 25 62-5/16 10-1/8
WBB459521 $1,534.00
Triumph 4 240 25 62-5/16 10-1/8
WBB459520 $1,708.00
Triumph 2 120 25 32-5/16 10-1/8
WBB459838 $1,011.00
Triumph 2 120 25 32-5/16 10-1/8
WBB459839 $925.00
Triumph 2 120 25 32-5/16 10-1/8
WBB459826 $907.00
Triumph 2 120 25 32-5/16 10-1/8
WBB459825 $820.00
Triumph 2 208 25 32-5/16 10-1/8
WBB459841 $907.00
Triumph 2 208 25 32-5/16 10-1/8
WBB459840 $820.00
Triumph 2 208 25 32-5/16 10-1/8
WBB459843 $925.00
Triumph 2 208 25 32-5/16 10-1/8
WBB459842 $1,011.00
Triumph 2 240 25 32-5/16 10-1/8
WBB459845 $907.00
Triumph 2 240 25 32-5/16 10-1/8
WBB459844 $820.00
Triumph 2 240 25 32-5/16 10-1/8
WBB459847 $925.00
Triumph 2 240 25 32-5/16 10-1/8
WBB459846 $1,011.00
Triumph 3 120 25 47-5/8 10-1/8
WBB459918 $1,096.00
Triumph 3 120 25 47-5/8 10-1/8
WBB459919 $1,252.00
Triumph 1 208 25 17 10-1/8
WBB459754 $665.00
Triumph 1 208 25 17 10-1/8
WBB459755 $717.00
Triumph 1 120 25 17 10-1/8
WBB459752 $665.00
Triumph 4 208 25 62-5/16 10-1/8
WBB459515 $1,499.00
Triumph 5 208 25 78-1/4 10-1/8
WBB459514 $1,917.00
Triumph 1 120 25 17 10-1/8
WBB459753 $717.00
Triumph 4 208 25 62-5/16 10-1/8
WBB459517 $1,534.00
Triumph 4 208 25 62-5/16 10-1/8
WBB459516 $1,708.00
Triumph 4 240 25 62-5/16 10-1/8
WBB459519 $1,499.00
Triumph 1 240 25 17 10-1/8
WBB459756 $665.00
Triumph 4 240 25 62-5/16 10-1/8
WBB459518 $1,324.00
Triumph 1 240 25 17 10-1/8
WBB459757 $717.00
Triumph 6 208 25 93-9/16 10-1/8
WBB459625 $2,598.00
Triumph 6 208 25 93-9/16 10-1/8
WBB459624 $2,284.00
Triumph 6 240 25 93-9/16 10-1/8
WBB459627 $2,005.00
Triumph 3 240 25 47-5/8 10-1/8
WBB459928 $1,131.00
Triumph 6 208 25 93-9/16 10-1/8
WBB459626 $2,319.00
Triumph 4 208 25 62-5/16 10-1/8
WBB459491 $1,324.00
Triumph 6 240 25 93-9/16 10-1/8
WBB459629 $2,598.00
Triumph 6 240 25 93-9/16 10-1/8
WBB459628 $2,284.00
Triumph 3 208 25 47-5/8 10-1/8
WBB459923 $1,252.00
Triumph 3 208 25 47-5/8 10-1/8
WBB459922 $1,096.00
Triumph 5 240 25 78-1/4 10-1/8
WBB459619 $1,656.00
Triumph 3 208 25 47-5/8 10-1/8
WBB459921 $974.00
Triumph 3 120 25 47-5/8 10-1/8
WBB459920 $1,131.00
Triumph 3 240 25 47-5/8 10-1/8
WBB459927 $1,252.00
Triumph 5 240 25 78-1/4 10-1/8
WBB459621 $2,145.00
Triumph 3 240 25 47-5/8 10-1/8
WBB459926 $1,096.00
Triumph 5 240 25 78-1/4 10-1/8
WBB459620 $1,882.00
Triumph 3 240 25 47-5/8 10-1/8
WBB459925 $974.00
Triumph 6 208 25 93-9/16 10-1/8
WBB459623 $2,005.00
Triumph 3 120 25 47-5/8 10-1/8
WBB459892 $974.00
Triumph 3 208 25 47-5/8 10-1/8
WBB459924 $1,131.00
Triumph 5 240 25 78-1/4 10-1/8
WBB459622 $1,917.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.