San Jamar® Chill-It® Food Pans & Lids

San Jamar® Chill-It® Food Pans & Lids

San Jamar® Chill-It® Food Pans & Lids Offer The Best Cold-Holding Solution For Keeping Chilled Foods Cold And Safe Without The Need For Ice Or Electricity.

Made of durable, double walled ABS plastic. Dishwasher safe. NSF® listed. Chill-It® Food Pans contain a non-toxic gel that when frozen at 0°F for 8 hours, will keep refrigerated foods placed into the pan at or below 40°F for up to 8 hours. Helps safeguard food from time-temperature abuse. Pans offer maximum holding capacity. Chill-It® Lids allow stacking when used with pans. Lids helps keep chilled food fresh for longer periods of time. Clear plastic lids protect against contaminants. Built-in handle. 1 Year Limited Warranty.


COMPARE MANUFACTURERS
TYPE FITS PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:60