Vollrath® Super Pan 3® Low Temperature Plastic Steam Table Pans

Vollrath® Super Pan 3® Low Temperature Plastic Steam Table Pans

Vollrath® Super Pan 3® Plastic Pans Feature An Integral Frame To Enhance Food Presentation.

Used for storage and cold applications. Not for use in steam environments. Polycarbonate plastic offer a temperature range of -40°F to 210°F. Patented angled ramp easily pulls and lifts pans with ease. Built-in anti-jam stacking lugs separate and dry pans without any hassle. Reinforced spouted-shape corners add strength where your pan gets the most abuse. Corners also help stop spilling and mess when pouring. Sold in package quanitties of 3 or 6. NSF® certified.


PAN SIZE
  • PAN SIZE
CAP QTS
  • CAP QTS
COMPARE DIMENSIONS SOLID COVER SLOTTED COVER
PAN SIZE CAP QTS L" W" D" COLOR IMAGE MODEL QTY PRICE EACH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.2.110:21