Volltath® Super Pan II® Stainless Steel Pans with Steel Coat X3™ Interior

Volltath® Super Pan II® Stainless Steel Pans with Steel Coat X3™ Interior

Vollrath® Stainless Steel Pans Feature A Non-Stick Interior For Convenient And Enhanced Appearance.

Made of corrosion resistant 22 gauge 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Interior surface is stain resistant. Temperature tolerance of -20° to 450°F. Exclusive The Reinforcer® corners withstand more impact than ordinary pans. Corners will not bend and the pan sits flat in steam table wells to save energy and improve the look and cleanliness of your buffet line. Anti-jamming design prevents pans from sticking together. Coved interior corners are shaped to the spoon, maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well, sealing in heat and cold to keep temperature even. Sold in case quantities of 6. Dishwasher safe. Not for use with metal utensils. NSF® certified.


COMPARE
PAN SIZE CAPACITY QUARTS D" PKG. QTY. IMAGE MODEL QTY PRICE EACH