Advance Tabco Food Shields

Advance Tabco Food Shields

Advance Tabco Food Shields Are Used for Cafeterias, Caterers, Self Serve Restaurants And Other Hot Food Serving Applications.

Advance Tabco Food Shields are made of 1/4" Thick heat-tempered glass with polished stainless steel shelving and posts for long lasting durability. Shelves have two rolled edges on front and rear and square edges on left and right sides for added stability. Includes one tier with two 18" W side Glass Panels and second tier with four 18" W high side Glass Panels. Stainless Steel Shelving available in 12" or 15" widths. Brackets included. No tools required. Available styles are Cafeteria, Cooking/Carving and Self Service..


TYPE
  • TYPE
L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
TYPE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.160.245.121:23