Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam Table


(2,438 Items)
Sub Category
Adaptor Plates (21)
Remove
Duke Adapter Plates
Remove
Narrow Your Results By:
Length Inches
14 (1)
21 (3)
Width Inches
13 (3)
24-1/2 (1)
Our Price
Under $43.00 (3)
Over $269.00 (1)





Duke Adapter Plates
Duke Adapter Plates Duke Adapter Plates And Panels Provide Extra Work Space For Kitchens And Food Industry Applications.

Duke Adapter Plates And Panels are made with stainless steel for long lasting durability. The Adapter Plate has 6 ½" inset holes in sizes of 14" x 24 ½" and 21" x 13". Choose from 2, 3 and 6 inset holes. The Adapter Panel features six 4 7/8" cutouts and is recommended for 8" deep cold pan units. Add length to achieve; 12" ,26", 40", 54", 68" or 82".


Duke Adapter Plates
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
L" W" H" INSERT HOLES IMAGE MODEL QTY PRICE
1424-1/214--
WBB643972$269.95
21131/2(2) 8.5 (7Qt)
WBB643776$42.95
21131/2(1) 10-1/2 (1) 6-1/2
WBB643777$42.95
21131/2(3) 6.5 (4 Qt)
WBB643774$42.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)