Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Abrasives - Grinding & Cutting


(4,771 Items)
Sub Category
Wire Cup Brushes (176)
Remove
General-Duty Knot Wire Cup Brushes
Remove
Narrow Your Results By:
Our Price
Under $20.00 (8)
$20.00 - $25.00 (6)
$25.00 - $30.00 (6)
$35.00 - $40.00 (2)
$40.00 - $45.00 (2)
$45.00 - $50.00 (3)
$50.00 - $55.00 (4)
Over $55.00 (1)





General-Duty Knot Wire Cup Brushes
General-Duty Knot Wire Cup Brushes General-Duty Knot Wire Cup Brushes Allow General Cleaning Of Large Surfaces To Remove Contamination And Burrs.

Knot wire cup brushes are ideal for removing various materials including paint, rust, oxides and more. Wire material used for these brushes is made of steel. Designed for right-angle grinders, these tools can clean a large surface area fast and efficiently. General-Duty Knot Wire Cup Brushes are available in various diameters ranging from 2-3/4 to 6 inches and can reach 6,000 to 14,000 Revolutions per Minute (RPM).


General-Duty Knot Wire Cup Brushes
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
ARBOR THREAD
DIA." BRISTLE DIA" MAX. RPM TPI OR PITCH IMAGE MODEL QTY PRICE
2-3/40.0140140005/8 in - 11
WBB293371$19.00
2-3/40.020014000M10 x 1.25
WBB293234$17.95
2-3/40.0200140005/8 in - 11
WBB293232$18.00
2-3/40.0200140003/8 in - 24 UNF
WBB293230$17.95
2-3/40.0200140001/2 in - 13 UNC
WBB293231$17.95
2-3/40.020014000M14 x 2.0
WBB293229$17.95
2-3/40.0200140005/8 in - 11
WBB291839$29.95
2-3/40.0200140005/8 in - 11
WBB293467$18.95
3-1/20.014090005/8 in - 11
WBB293695$21.95
3-1/20.020090005/8 in - 11
WBB293696$20.95
3-1/20.0230130005/8 in - 11
WBB293640$39.95
3-1/20.023013000M10 x 1.50
WBB293697$20.95
3-1/20.0230130003/8 in - 24 UNF
WBB293386$20.95
3-1/20.0230130005/8 in - 11
WBB293387$19.95
3-1/20.023013000M10 x 1.25
WBB293385$20.95
40.014090005/8 in - 11
WBB291832$29.95
40.014090005/8 in - 11
WBB292667$56.95
40.023090005/8 in - 11
WBB291840$28.95
40.023090005/8 in - 11
WBB293145$27.95
40.023090005/8 in - 11
WBB291833$27.95
40.023090005/8 in - 11
WBB292668$53.95
40.035090005/8 in - 11
WBB293100$26.95
50.014070005/8 in - 11
WBB292676$41.95
50.023070005/8 in - 11
WBB292677$38.95
60.014066005/8 in - 11
WBB292665$52.95
60.014060005/8 in - 11
WBB292708$54.95
60.023066005/8 in - 11
WBB292678$48.95
60.023066005/8 in - 11
WBB292666$52.95
60.023060005/8 in - 11
WBB292999$48.95
60.035060005/8 in - 11
WBB292719$48.95
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
(84)