US Motors Inverter Duty Motors

US Motors Inverter Duty Motors

US Motors Inverter Duty Motors Are Made For Use On Pumps, Fans, Blowers, Or Other Inverter-Powered Applications.

US Motors Inverter Duty Motors are 3-phase motors made with Inverter Grade® insulation systems and Class F Thermostats. Extruded aluminum frame and aluminum end shields with steel bearing inserts. 40° ambient operating temperature. Inverter Duty Motors are available in several Horsepower and RPM speed options.


* FREE Shipping on these items

HP
  • HP
RPM
  • RPM
VOLTS
  • VOLTS
COMPARE
HP RPM PHASE HERTZ VOLTS IMAGE MODEL QTY PRICE