Exair Air Powered Conveyors

Exair Air Powered Conveyors

EXAIR's Compressed Air Operated Line Vac Conveyors connect to standard hose, pipe or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capacity. They are available in a variety of styles and sizes that are suited to a wide assortment of transfer applications.

Why The Line Vac?
Line Vac Conveyors are used for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response

Features

  • Available in Aluminum or Stainless Steel
  • Diameters consist of 1.88", 2.38", 2.75" and 3.25"
  • Meets or Exceeds OSHA Requirements
  • Built To Last 5 Year Warranty
A Fast, Low Cost Way To Convey:
Plastic Pellets, Paper, Scrap Trim, Pills/Tablets, Textiles, Small Parts, Bulk Solids, Shavings, Food Products, Sawdust, Chips and Granules


HOSE ID"
AIR INLET NPT
CONSTRUCTION
COMPARE THROAT HOSE AIR INLET MANUFACTURERS
DIA." ID" NPT CONSTRUCTION PART# IMAGE MODEL QTY PRICE