JET Impact Wrenches

JET Impact Wrenches

JET® Impact Wrenches Come In A Wide Variety Of Styles For Increased Versatility.

JET® Impact Wrenches have a built-in air regulator for positive speed and torque control. They feature a single hammer clutch mechanism and front and/or rear bumper guards. Sizes range from 3/8" to 1-1/2" and bolt capacity ranges from 3/8" to 2". Max torque varies widely, ranging from 50 to 3400. Choose from standard, heavy-duty, mini, butterfly and square drive models. JET® Heavy-Duty Impact Wrench features a three-piece housing design and a powerful pin clutch hammer mechanism. JET® Mini Impact Wrench is used for use in tight spaces and still has the same power as the larger models. They have a super lightweight composite design, an ergonomic grip and a powerful twin hammer mechanism. JET® Butterfly Impact Wrenches features a single hammer clutch mechanism and comes with a 1 Year Warranty JET® Square Drive Impact Wrenches With Pistol Grip boasts a twin hammer clutch that provides superior torque. They have a front exhaust and single handed operation for forward and reverse directions. JET® Square Drive Impact Wrenches With D-Handle have a unique pinless hammer that provides stability and a distinctive clutch design that generates maximum power. They feature side-mounted bumper guards and a cushioned, grip dead handle.


* FREE Shipping on these items

COMPARE
DESCRIPTION MAX. TORQUE BOLT CAPACITY" IMAGE MODEL QTY PRICE