Impact Wrenches Are Ideal For Light Drilling And Tightening Or Loosening Of Nuts, Bolts And Screws.
Impact wrenches are available in a variety of styles for a wide range of applications. #5 Spline Straight Impact Wrenches are ideal for heavy plant and MRO maintenance. Three piece housing design allows easy maintenance. Extra heavy-duty steel hammer case offers extra durability. 3/8” Impact Wrenches are available in Pistol or Butterfly body styles. Pistol styles provide comfortable handle design to ensure operator comfort, and are available with single or twin hammers with 75, 300 or 320 ft. lb. max torque. Butterfly styles feature single-hammer design, paddle throttle and built-in multi-position regulator. 1/2” Impact Wrenches feature a pistol body style and are ideal for assembly, MRO and vehicle servicing. 3/4” Impact Wrenches feature a pistol body style and a variety of configurations including twin hammers, two-jaw clutches or DynaPact® clutches. 1” Impact Wrenches are available in Pistol or Straight styles and are made with three-piece housing styles for easy maintenance. Available with twin hammer, two-jaw clutch or three-jaw clutch. 1-1/2” Impact Wrenches feature straight body style and are ideal for high-torque applications. Choose from twin hammer, two jaw clutch or precision ball & cam configurations. 2-1/2” Impact Wrenches feature a straight body style and operate at 50,000 ft. lb. max torque, making it ideal for extremely high torque applications. Features second operator assist handle.
Impact Wrenches Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items