Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mozo® 3821-BLK-13 - Men's Skull Slip-On Shoe, Synthetic, Black, Size 13

Rollover image to zoom in

Click image to enlarge

Mozo® 3821-BLK-13 - Men's Skull Slip-On Shoe, Synthetic, Black, Size 13

Item #: WBB1659930

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mozo® 3821-BLK-13 - Men's Skull Slip-On Shoe, Synthetic, Black, Size 13

Look at a working chef's arms and you'll likely see two things: burns and tattoos, both emblems of things that matter. Because when you're working the line, you put everything into it, including what you love and honor. For the Skull series, we started with the lightweight frame of the Sharkz style and added another emblem to the mix: a Mexican sugar skull the symbol of Mexico's Day of the Dead stitched into the uppers. Work hard, express your soul.

Product Specifications

    • BRANDMozo®
    • MANUFACTURERS PART NUMBER3821-BLK-13
    • TYPESlip-On
    • COLORBlack
    • SIZE13
    • CONSTRUCTIONSynthetic
    • PACKAGE QUANTITY1 Pair
    • TOE TYPESoft
    • OUTSOLERubber
    • WARRANTY6 Months For Workmanship And Defective Materials
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!