Heated Cabinets

Heated Cabinets

Heated Cabinets Are Used For The Storage Of Ready-To-Serve Foods In Hospitals, Restaurants And Food Service Establishments.

These Roll-In Heated Cabinets are forged from stainless steel to provide for long-lasting durability. Cabinets feature an electronically controlled, color-coded temperature display. These one-section heated cabinets are designed to accommodate carts that are 27 inches wide by 29 inches deep by 66 inches high. Glass-fronted stainless steel doors feature cam lifting and reliable locking mechanisms. These units are NEMA 14-20P, 2kW and 115/208-240v/60/1-PH. Heated cabinets are available in a wide variety of heights and widths designed to meet the needs of all food service operations.


VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS
VOLTAGE W" D" H" MANUFACTURER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.153.234:23