Axis Gas Powered Pasta Cookers

Axis Gas Powered Pasta Cookers

Axis Gas Powered Pasta Cookers Are Among The Kitchen's Most Reliable And Trusted Equipment.

Cooks fresh or dry pasta, as well as rice, vegetables, potatoes and seafood. Self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. Made using heavy duty stainless steel. Accepts Solid Pans (not included) to be inserted into cooking chamber to hold sauces. Seamless, one-piece #304 stainless steel inner tank is corrosion proof and easy to clean with round edges. Features piezoelectric ignition. Overflow safeguards for safety. Cabinet front with stainless steel door and sides. Includes batter plate, high capacity overflow drain and 1" full port drain valve. 6" adjustable stainless steel legs. Meets NSF requirements. ETL listed.


COMPARE DIMENSIONS
TYPE CAPACITY FUEL TYPE VOLTAGE L" W" H" BRAND IMAGE MODEL QTY PRICE