Commercial Steamers

Commercial Steamers

Commercial Steamers Are Large Enough To Hold 2 Full-Size 4” Deep Steam Table Pans.

Panasonic® commercial steamers are made with a stainless steel exterior and interior for easy maintenance. Steamers offer a large oven capacity with 1.6 cubic foot capacity. Drop down counter style door for full access to contents. Steamers feature top and bottom energy feed for efficient operation. Includes 4 magnetron heating elements, 8 programmable memory pads, 5 power levels, easy-to-clean filters and a digital display, See-through oven door allows easy viewing of contents. Includes a removable center shelf. UL listed. NSF approved.


COMPARE DIMENSIONS
BRAND CAPACITY WATTAGE W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.241.40:23