Nemco® Cone Baker

Nemco® Cone Baker

NEMCO® Cone Bakers Are Used For The Quick And Convenient Production Of Waffle Cones.

NEMCO® Cone Bakers are specially forged from heavy-duty aluminum to provide for long-lasting durability. Dual waffle grids ensure even baking and uniform thickness. A fully programmable, top-mounted digital display allows for easy control of temperature and baking time. An alarm signals when cooking is completed. Cone bakers are available in Single Cone and Dual Cone variations. Models operate at 120V and 240V.


COMPARE DIMENSIONS
STYLE W" D" H" VOLTS WATTS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.67.164:46