Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waring WSG30 - Grinder Commercial Spice

Waring WSG30 - Grinder Commercial Spice

Item #: WBB2017927

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Product Information
Customer Review
Product Q&A
Waring WSG30 - Grinder Commercial Spice

Features
  • Finely grinds cinnamon sticks, nutmeg, peppercorns and much more in seconds - the most efficient tool for creating blends, rubs, and more.
  • High-performance commercial-grade motor - 19,000 RPM
  • Heavy-duty brushed stainless steel housing with safety interlock lid
  • PULSE actuation to easily manage your preferred grind consistency
  • Includes 3 fully removable and dishwasher-safe stainless steel grinding bowls with storage lids - conveniently store your ground spices, sealed for freshness
  • Durable stainless steel blades are built specifically to create fine grinds and maximize motor efficiency
  • Limited One Year Warranty

Product Specifications

    • BRANDWaring
    • MANUFACTURERS PART NUMBERWSG30
    • DESCRIPTIONCommercial Spice Grinder
    • WIDTH INCHES4-3/4
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES8-5/16
    • CAPACITY1-1/2 Cups
    • VOLTS120
    • WATTS200
    • APPROVALcETLus, NSF
    • WARRANTY1 Year
    • WEIGHT LBS.4.55
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed