Eurodib / Visvardis Gyro Machines

Eurodib / Visvardis Gyro Machines

Eurodib / Visvardis Gyro Machines Are The Industry Standard For Preparing, Cooking And Serving Meat For Gyros.

Made using corrosion resistant Type 304 stainless steel. Designed with the motor at the bottom of the unit to ensure protection from all heating elements. Features individual burner controls, ceramic plates with minimum flame adjustment, removable burner protection mesh and removable drip tray. Includes a meat shovel and a built-in plug to accept use with electric knives. Gyro machines allow the user to move the burner closer or farther away from the meat using a knob in the front to ensure precise cooking with minimal heat loss. Model # DE1A is a warmer only Available in Electric & Gas versions. Choose between Natural or Propane Gas Operated Machines.


COMPARE DIMENSIONS
TYPE W" D" H" BTU IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.94.234:66