Milk Shake Mixers

Milk Shake Mixers

Milk Shake Mixers Are High Powered Mixers For Restaurants, Cafes, Fast Food Restaurants And Other Foodservice Applications.

Milk Shake Mixers are made of aluminum die cast to provide long lasting durability. Powerful 13,000 RPM two-speed motor makes shakes 20% fluffier in 1/3 the time. Mixers have stainless steel mixing spindle, a stainless steel beater and a stainless steel cup to provide optimum performance. Easy clean up and hands-free operation. Single Spindle Milk Shake Mixer available in Red, White and Black colors. Retro design. 19" high.


COMPARE DIMENSIONS
MFR. DESCRIPTION COLOR D" W" H" MFR. # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.23.12:24