Garland® Six Burner Range With Raised Griddle

Garland® Six Burner Range With Raised Griddle

Garland® Six Burner Range With Raised Griddle Provides A Variety Of Cooking Tools Used For Any Professional Kitchen.

Front, sides, plate rail and backguard are made from stainless steel. A removable stainless steel shelf is included. 6” stainless steel legs include adjustable leveling feet. 12” section-stamped drip trays with dimpled bottom for easy cleaning. Large easy-to-use control knobs. Gas regulator allows safe control over flame intensity. Griddle top measures 24”. 5/8” thick steel griddle plate with manual control. 18,000 BTU/H cast iron “H” griddle burner per 12” width of griddle. Work top surfaces total 59”W x 27”L. Optional 6” leveling swivel casters (front locking). Choose from Liquid Propane or Natural Gas ranges. CSA® and NSF® certified.


COMPARE BTU
FOR USE WITH VOLTS PHASE OPEN FLAME HOT TOP OVEN GRIDDLE TOP WHEEL DIA." IMAGE MODEL QTY PRICE