Nemco® Hot Plates

Nemco® Hot Plates

NEMCO® Hot Plates Are Used For Buffet Stations, Tableside Cooking, Demonstrations And More.

NEMCO® Hot Plates allow portable stovetop cooking with the power to go from a simmer to a boil in minutes. Hot plates are made with a solid-top cast-iron French burner that heats up quickly and evenly. Hot plates feature six heat settings for easy temperature adjustments. Adjustable feet provide added convenience. Hot plates are available in Single Burner, Dual Burner or Four-Burner configurations. Double Burners are available in Horizontal or Vertical setups. NSF® certified.


COMPARE DIMENSIONS
TYPE W" D" H" VOLTS WATTS # OF BURNERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:62