Portable Cambars® Complete System

Portable Cambars® Complete System

Portable Cambars® Complete System Are Used For Hosting And Serving Beverages In Any Hospitality Serving Application.

Portable Cambars® Complete System are constructed of impact resistant, waterproof polyethylene for resistance against chipping, denting, rusting and cracking and for long lasting durability. Mobile beverage bar systems equipped with soda guns provide a stylish, mobile solution for hosting and serving beverages in any indoor or outdoor environment. Available colors are Black, Carmet Decor, Granite Gray, Granite Gray with Black Case, Granite Green with Black Case, Granite Sand, Manhattan Decor, Sedona Decor and Two- Tone Brown Mahogany. Included Soda Guns provide 5 buttons, 6 buttons and 8 buttons. Sizes are 28-1/2" W x 67-1/2" L x 47-1/2" H and 26" W x 72-3/4" L x 48" H. Limited Lifetime Warranty.


L"'
  • L"'
COLOR
  • COLOR
SODA GUN
  • SODA GUN
COMPARE DIMENSIONS INCLUDED
W" L"' H" COLOR SODA GUN CITY WATER LINE WATER TANK IMAGE MODEL QTY PRICE