Ice Chests & Coolers

Ice Chests & Coolers

Ice Chests And Coolers Are Used For Athletic Teams, Outdoor Events And More.

Ice chests and coolers are available in a variety of sizes and styles. Marine Series Ice Chests are made using impact resistant plastic with ultraviolet inhibitors to protect from sun damages. Fish-measuring ruler molded into the lid. Recessed drain plug allows easy drainage of melted ice. Cooler lid holds up to 300 lbs. Swing-up handles with tie-down loops. Available in a variety of sizes. Gatorade™ Ice Chests are made with superior thermal retention for keeping contents cold for extended periods of time. Tight-fitting hinged seat-top lid, removable food tray and self-draining plug. Liner is easy to clean and stain and odor resistant. Ice Cube™ Roller Coolers feature an ergonomic square shape that is easy to lift and carry for simple transport. Wheels and locking telescoping handle may be pulled or pushed. Molded side handles for easy lifting. Lid is built with four drink holders. Recessed drain plug allows quick draining of melted ice. Playmate® The Boss Coolers are made with a diamond-pattern exterior for rugged texture and appearance. Trademark tent-shaped lid features an attractive metallic look with a side button release that locks tightly to prevent spills. Lid swings open on either side for easy access.


MFR.
  • MFR.
TYPE
  • TYPE
CAPACITY
  • CAPACITY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
MFR. TYPE L" W" H" CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:60