Bar Fill-Ins

Bar Fill-Ins

Bar Fill-Ins Are Used For Completing Gaps In Underbar Layouts.

Bar Fill-ins feature 300 series stainless steel construction in 20 and 22 gauges for durable, long lasting service. Configurations include 30, 45, 60 and 90 degree shapes for front or rear fill-in or to complete corner spaces. Support legs on corner models are 16 gauge 302 stainless steel with bullet feet that height adjust for leveling. Slimline/Challenger Beer Drainers include a stainless steel backsplash and drainboard cover with opening leading to a 1" diameter drain. All models are NSF certified.


SERIES
  • SERIES
TYPE
  • TYPE
SIZE
  • SIZE
COMPARE DIMENSIONS
SERIES TYPE SIZE W" D" H" IMAGE MODEL QTY PRICE