Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Connectors & Links (333)
Remove
Peerless Chain Accessories
Remove
Narrow Your Results By:
Capacity Lbs.
1250 (3)
1900 (2)
2650 (2)
400 (2)
11,300 (1)
  More...
Our Price
Under $85.00 (8)
$85.00 - $90.00 (5)
$90.00 - $95.00 (2)
$95.00 - $100.00 (4)
$101.00 - $123.00 (2)
$123.00 - $124.00 (1)
$132.00 - $133.00 (1)
Over $147.00 (1)





Peerless Chain Accessories
Peerless Chain Accessories Peerless Chain Accessories Allow Reliable Chain Repairs For A Variety Of Transportation Applications.

Peerless Chain Accessories are made using low carbon steel for lasting durability through years of use. Accessories are available in a variety of sizes. Accessories are not for use in overhead lifting. Cold Shuts are zinc-plated and are available in capacities ranging from 390 lbs. up to 3500 lbs. Connecting Links are sold in case quantities of 10 and range in capacity from 1300 lbs. up to 4500 lbs. Mid Links are made with a yellow chromate finish and range in capacity from 4700 lbs. up to 11,300 lbs. Quick Links are sold in several sizes and allow capacities ranging from 220 lbs. up to 2650 lbs. Repair Lap Links are zinc-plated for added strength and allow capacities ranging from 240 lbs. up to 1250 lbs.


Peerless Chain Accessories
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TYPE CHAIN SIZE CAP. LBS. PKG. QTY. IMAGE MODEL QTY PRICE
Cold Shuts1/4"75025
WBB439658$1.10
Cold Shuts3/16"39025
WBB439657$1.19
Cold Shuts5/16"125025
WBB439659$1.33
Cold Shuts3/8"163020
WBB439660$1.63
Cold Shuts1/2"350025
WBB439664$4.05
Connecting Links5/16"190010
WBB439653$4.49
Connecting Links1/4"130010
WBB439652$4.72
Connecting Links3/8"265010
WBB439654$6.60
Connecting Links1/2"450010
WBB439655$8.70
Mid Links1/4"-5/16"470010
WBB439661$2.98
Mid Links3/8"660010
WBB439662$4.07
Mid Links7/16"-1/2"11,3005
WBB439656$5.50
Quick Links1/8"22020
WBB439665$0.51
Quick Links3/16"61620
WBB439666$0.80
Quick Links1/4"80020
WBB439667$0.91
Quick Links5/16"154020
WBB439668$1.49
Quick Links3/8"190010
WBB439669$2.02
Quick Links1/2"265010
WBB439670$3.31
Repair Lap Link1/4"40050
WBB439633$0.41
Repair Lap Link3/16"240100
WBB439629$0.61
Repair Lap Link1/4"40050
WBB439630$0.98
Repair Lap Link5/16"95050
WBB439631$1.80
Repair Lap Link3/8"125050
WBB439632$2.47
Repair Lap Link3/8"125050
WBB439663$2.94
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
(76)