Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chains, Connectors, Hooks, Ropes & Straps


(1,305 Items)
Sub Category
Hooks (90)
Remove
Peerless-ACCO Clevis Sling Hooks with Latch
Remove
Narrow Your Results By:
Capacity Lbs.
12,000 (1)
18,100 (1)
3500 (1)
7100 (1)
Our Price
Under $88.00 (1)
$93.00 - $94.00 (1)
$94.00 - $95.00 (1)
Over $165.00 (1)





Peerless-ACCO Clevis Sling Hooks with Latch
Peerless-ACCO Clevis Sling Hooks with Latch Peerless ACCO Clevis Sling Hooks With Latch Provide Reliable Strength For A Variety Of Overhead Lifting Applications.

Clevis Sling Hooks With Latch are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 18,100 lbs.


Peerless-ACCO Clevis Sling Hooks with Latch
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
CHAIN SIZE CAP. LBS. A B P R IMAGE MODEL QTY PRICE
9/32"350025/64"25/64"23/64"1-5/64"
WBB439412$17.50
3/8"710033/64"33/64"31/64"2-23/32"
WBB439413$23.50
1/2"12,0005/8"5/8"5/8"3-15/64"
WBB439414$46.95
5/8"18,10023/32"23/32"45/64"3-15/16"
WBB439415$82.95
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
(70)