Peerless™ ACCO Eye Cradle Grab Hooks

Peerless™ ACCO Eye Cradle Grab Hooks

Peerless™ ACCO Eye Cradle Grab Hooks provide Reliable Strength for a variety of Overhead Lifting Applications.

Peerless™ ACCO Eye Cradle Grab Hooks are alloy steel and made with grade 80 forgings for reliable durability. Hooks are proof-tested at twice the working load limit, and fatigue-tested at 1-1/2 times the working load limit for 20,000 cycles. Hooks are available in a variety of sizes and range in capacity from 3500 lbs. up to 18,100 lbs.


CHAIN SIZE
  • CHAIN SIZE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS
CHAIN SIZE CAP. LBS. A B C D IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.14.128:21