Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flitz Mini Janitorial Supply Kit Bucket - MPJS 21502

Flitz Mini Janitorial Supply Kit Bucket - MPJS 21502

Item #: WBB1424067

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $287.82 Save up to 25%
Price: $ 216.95
Product Information
Product Q&A
Accessories
Flitz Mini Janitorial Supply Kit Bucket - MPJS 21502

Use the products in this kit on just about every surface such as: copper roofs, cupolas, kitchen hoods & cookware, statues, brass railings, hardware & kick plates, elevators, elevator thresholds, sinks, faucets, water fountains, shower enclosures, restroom dividers, granite countertops, marble, stainless appliances & grills, outdoor furniture, spas, pool areas, Plexiglas windows, fleet vehicles & more. Enough product for a 400 sq. ft area.
Kit Contains:
  • 1-XL Buff Ball (7")
  • 1-Flitz Polish Paste (5.29 oz tube)
  • 1-Granite/Marble Cleaner (7.6oz bottle)
  • 1-Granite Wax Plus (16oz bottle)
  • 1-Instant Brass/Copper Tarnish Remover (16oz bottle)
  • 1-Calcium, Rust, Lime Remover
  • 1-Stainless Steel/Chrome Cleaner & Degreaser (16oz bottle)
  • 1-Stainless Steel Polish (16oz bottle)
  • 4-Microfiber Cloths (16" x 16")


Product Specifications

    • BRANDFlitz
    • DEPTH INCHES1-3/4
    • MANUFACTURERS PART NUMBERMPJS 21502
    • PACKAGE QUANTITY2/Case
    • SIZE TYPE--
    • TYPECleaning Kit
    • DESCRIPTIONJanitorial Supply Kit
    • SIZE400 Sq. Ft. Area

Be the First to Ask a Question!