Sponges & Scouring Pads
Length Range (in)
Material
Depth
Width
Height
Capacity
Color
Style
Price
Package Quantity
20
Width
6 in
Material
Polyester
Length
9 in
Package Quantity
72
Width
3 in
Material
Stainless Steel
Length
3-1/2 in
Package Quantity
72
Width
6-3/4 in
Material
Brass
Length
10 in
Package Quantity
20
Width
4-5/8 in
Material
Nylon Blend
Length
10 in
Package Quantity
12
Width
7-9/16 in
Material
Stainless Steel
Length
7-5/8 in
Scotch-Brite® Metal Scrubbing Pads, 2 1/2" X 2 3/4", Stainless Steel, Silver, 3/Pk, 8 Pks/Ct
Package Quantity
24
Width
2-1/2 in
Material
Stainless Steel
Length
2-3/4 in