Snow Cone Machines

Snow Cone Machines

Snow Cone Machine Is Used For Amusement Parks, Sporting Arenas, Outdoor Vending Applications And More.

Snow Cone Machine is durably manufactured with a heavy duty 1/3 horsepower motor for long lasting use and dependability. Includes tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, Safety Re-set Button, Snow Cone Shaper, polycarbonate service door and a molded plastic drainage deck. Produces up to 500 pounds of crushed ice per hour. Cutting head blades are pre-set to produce standard coarse snow cone ice or can be adjusted to produce finely shaved ice. Snow Cone Machine Cart specifically made for snow cone machine is also available. Features attractive antique design and large spoked wheels for easy mobility.


MFR.
  • MFR.
W"
  • W"
H"
  • H"
COMPARE
MFR. DESCRIPTION PRODUCTION W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:46