Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Conduit Fittings (93)
Remove
RACO® EMT Set Screw Fittings
Remove
Narrow Your Results By:
Type
Insulated (6)
Uninsulated (12)
Trade Size Inches
1 (3)
1-1/4 (3)
1/2 (3)
2 (3)
3/4 (3)
  More...
Our Price
Under $20.00 (1)
$20.00 - $30.00 (6)
$30.00 - $40.00 (2)
$40.00 - $50.00 (2)
$50.00 - $60.00 (2)
$60.00 - $70.00 (1)
$70.00 - $80.00 (2)
Over $90.00 (2)





RACO® EMT Set Screw Fittings
RACO® EMT Set Screw Fittings RACO® EMT Set Screw Connectors And Couplings Are Ideal For Connecting EMT Conduits To An Enclosure Or To One Another In Dry Locations.

Steel set screw connectors and couplings provide concrete-tight connections when taped. Zinc electroplated for corrosion protection. Ensures mechanical protection for raceways. 1/2” to 2” trade sizes may be installed using a slotted, Phillips or Robertson head screwdriver. 2-1/2” to 4” trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility. Suitable for applications above 600V.


RACO® EMT Set Screw Fittings
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURERS
FITTING TYPE NSULATION TRADE SIZE INCHES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH
ConnectorUninsulated1/22002500
WBB217935$0.15
ConnectorUninsulated3/42003250
WBB217936$0.23
ConnectorUninsulated12004100
WBB217937$0.44
ConnectorUninsulated1-1/4200520
WBB217938$0.87
ConnectorUninsulated1-1/2200620
WBB217939$1.10
ConnectorUninsulated2200820
WBB217940$1.44
CouplingUninsulated1/22022500
WBB217941$0.19
CouplingUninsulated3/42023250
WBB217964$0.30
CouplingUninsulated12024100
WBB218013$0.46
CouplingUninsulated1-1/4202525
WBB218014$0.99
CouplingUninsulated1-1/2202620
WBB218015$1.22
CouplingUninsulated2202820
WBB218016$1.96
ConnectorInsulated1/22122500
WBB218017$0.19
ConnectorInsulated3/42123250
WBB218018$0.27
ConnectorInsulated12124100
WBB218033$0.51
ConnectorInsulated1-1/4212520
WBB218034$1.00
ConnectorInsulated2-1/2212620
WBB218074$1.35
ConnectorInsulated2212820
WBB218075$1.94
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
(76)