Liquid Tight Conduit Connectors

Liquid Tight Conduit Connectors

Liquid Tight Conduit Connectors Are Used For Positively Bonding Conduits To A Box Or Enclosure In Indoor Or Outdoor Locations.

Patented split-gland ring allows easy installation and provides a perfect seal. Included sealing washer provides liquid tight seal when connecting to a threadless opening. Zinc electro plated to protect from corrosion. All connectors are available with or without insulation. Straight Connectors are made with Steel or Malleable Iron. Trade sizes range from 3/8” to 4”. 45° Connectors are available in trade sizes from 3/8” to 2”. 90° Connectors are available in trade sizes from 3/8” to 4”. Both are made with malleable iron. All connectors are UL and CSA compliant.


TYPE
  • TYPE
TRADE SIZE INCHES
  • TRADE SIZE INCHES
ANGLE DEGREES
  • ANGLE DEGREES
PART NUMBER
  • PART NUMBER
PKG. QTY.
  • PKG. QTY.
COMPARE MANUFACTURERS
TYPE TRADE SIZE INCHES ANGLE DEGREES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.93:66