Johnson Controls Thermostat Controller

Johnson Controls Thermostat Controller

Johnson Controls Thermostat Controllers Are Used For Control Of High-Energy Heating/Cooling Usage In Light Commercial Buildings, Schools and Hotels.

Johnson Controls Thermostat Controllers are made for long lasting reliability and dependability. Over 20 configurable parameters enable controllers to adapt to a variety of applications. Backlit LCD display provides easy-to-read real-time control status. Five interface keys ensure simple and intuitive thermostat adjustments. Configurable digital inputs allow room for adding advanced functions. Configurable auxiliary output provides 24 VAC control for exhaust fans, lighting, and more.Non-Programmable Multi Stage Controllers are used for multi-stage packaged heating/cooling equipment.Programmable Heat Pump Controllers allow up to 3 heating and 2 cooling stages.Single Stage Non-Programmable Thermostat Controllers andSingle Stage Programmable Thermostat Controllers are used for fan coil units, unit heaters and single-stage HVAC equipment.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.189.88:25