Two-Stage Temperature Controls

Two-Stage Temperature Controls

Two-Stage Temperature Controls Are Used For Applications Including Residential, Commercial, Industrial, And More.

Two-stage temperature controls are made of high quality materials for long lasting durability and dependability. Units allow ergonomic climate control for refrigeration and HVAC equipment. Devices incorporate various environmentally friendly liquid-filled sensing elements. Controls are not affected by barometric pressure changes or cross ambient conditions. Remote bulb models include 5/8 inch mounting clip. Includes packing nut assembly for direct immersion applications. Features wide temperature ranges and constant differential. Switch actions are 2-SPDT, SPDT, SPDT/SPDT, and SPST. Dimensions vary per model.


BRAND
  • BRAND
SWITCH ACTION
  • SWITCH ACTION
COMPARE CAPILLARY MANUFACTURER'S
BRAND SWITCH ACTION LENGTH FEET BULB SIZE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.91.86:44