Johnson Controls Watertight Electronic Temperature Control

Johnson Controls Watertight Electronic Temperature Control

Johnson Controls Watertight Electronic Temperature Controls Are Used For Refrigeration Or HVAC Control-Voltage Applications.

Watertight Electronic Temperature Controls are single-stage, electronic temperature controls with a SPDT output relay. Lockable front-panel touchpad for setup and adjustment, and easy to read LCD displays temperature and functions status. Light-Emitting Diode indicates On/Off status. Temperature range is -30 to 212°F. Remote sensing capability and interchangeable sensors. Screwdriver slot adjustment with calibrated dial enables movement of entire staging band. Adjustable Anti-Short Cycle Delay (0-12 minutes in 1-minute increments) ensures that output relay remains off for a user-set time delay, and helps avoid hard starts, nuisance overload outages, and equipment wear. Lockable front-panel touchpad provides authorized use only control. Available in either NEMA 1 high impact plastic enclosure for surface or DIN rail mounting, or NEMA 4X Watertight surface-mount enclosures. Available in several wire lengths.


COMPARE
MANUFACTURER'S TEMPERATURE LEAD
PART NO. SUPPLY VOLTS RANGE F°(C°) WIRE LENGTH FEET IMAGE MODEL QTY PRICE
WBB476059
WBB475988
WBB476060
WBB476156
WBB476157
WBB476158
WBB476264
WBB476265

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.