Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Robertshaw® Heating & Cooling Thermostats
Remove
Narrow Your Results By:
Our Price
Under $34.00 (2)
Over $37.00 (1)





Robertshaw® Heating & Cooling Thermostats
Robertshaw® Heating & Cooling Thermostats Robertshaw® Thermostats Are Mercury Free & Environmentally Safe For Maximum Protection From Contamination.

Hermetically sealed-in-glass mercury-free switch eliminates need for leveling. Thermostats with 50-90°F Temperature Range are available in choice of Horizontal or Vertical models. Compatible with most heating and/or cooling applications including single stage heat pumps and electrical heat. Mounts directly to wall or standard junction box. Features a positive control selector switch and vented cover. Heavy duty adjustable heat anticipator is for use with single or dual transformer systems. Thermostat with 44-96°F Temperature Range includes a decorative wall plate for mounting.


Robertshaw® Heating & Cooling Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
STAGES TEMPERATURE RANGE MOUNT W" D" H" IMAGE MODEL QTY PRICE
1H/1C50 - 90 degreesVertical3-1/21-3/44-1/2
WBB211064$33.95
1H/1C50 - 90 degreesHorizontal4-1/21-3/43-1/2
WBB211063$33.95
1H/1C44 - 96 degreesRound3-1/41-1/23-5/8
WBB211062$37.95
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
(70)