Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Meitav-tec Digital Thermostats
Remove
Narrow Your Results By:
Stages
1H/1C (1)
2H/2C (1)
2H/3C (1)
Our Price
Under $31.00 (1)
Over $69.00 (3)





Meitav-tec Digital Thermostats
Meitav-tec Digital Thermostats Meitav-tec Digital Thermostats Are Ideal For Light Commercial, Residential And Apartment Applications.

Meitav-tec Digital Thermostats are fully featured, stylish thermostats with large, easy-to-read displays. Temperature range is 50°F to 86°F. Available in Wall mounted and Flush mounted models. Wall-Mounted Multi-Heat And Cool Stages Thermostats offer Cooling Only and Cool and Heat control systems. Up to 3 Cool and 2 Heat stages. Toggles easily between auto and manual modes. Flush-Mounted Multi Heat And Cool Stages Thermostats have both Heat/Cool and Heat Pump configurations and multiple cooling and heating stages. Economy mode provides a valuable energy saving option.


Meitav-tec Digital Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TEMPERATURE RANGE DIMENSIONS
APPLICATION STAGES POWER TYPE MINIMUM °F MAXIMUM °F MOUNT W" D" H" IMAGE MODEL QTY PRICE
Proportional (0-10V) Thermostat for Fan-Coil Control1H/1CHardwired/Battery5086Vertical3-1/41-3/165-11/16
WBB603750$69.95
Electric Heat or Oil/Gas2H/2CHardwired/Battery5086Vertical3-1/81-3/44-5/8
WBB603749$69.95
Multi HVAC Systems2H/3CHardwired/Battery5086Vertical3-1/87/83-5/8
WBB603748$69.95

Add Items To Cart

 May We Suggest
Infrared Remote Control For Thermostats and Receivers      
Infrared Remote Control For Thermostats and Receivers      
Infrared Remote Control For Thermostats and Receivers      
Qty: 
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
(82)