Molded Fiberglass Bagel Proof Board 222008 - 18"W X 26"L, Pkg Qty 12 - Pkg Qty 12

Molded Fiberglass Bagel Proof Board 222008 - 18"W X 26"L, Pkg Qty 12 - Pkg Qty 12

Item #: WBB243079

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.40 Save up to 40%
$15.25 each

Sold in packages of 12

Price: $183.00
Product Information
Customer Review
Product Q&A
Accessories
This bagel board provides bakery professionals rigid fiber glass composite boards which set the industry standard for cleanliness, durability and long life. Customers choose this board because they offer a safe, clean alternative to wood boards for proofing. Manufactured of fiber glass reinforced composite. All ingredients used in the manufacturing of this bagel board are listed in the Code of Regulations, Title 21 of the Federal Register of the FDA. The fiber glass reinforced construction in the bagel board produces a high strength to weight ratio so boards will not bend, distort or sag. The bagel board is easily cleaned in your pan washer and will not absorb moisture or contaminants. Bagel board fits standard 18" x 26" racks. The textured surfaces control corn meal and ease product removal. The board is able to withstand temperatures from -60°F to 250°F constant temperature, and 300°F plus for intermittent use. The FDA Food Code 2005 limits use of wood as a food contact surface under 4-101.17 except "hard maple or an equivalently hard, close-grained wood". This Bagel Board is listed under NSF/ANSI Standard No. 2. The bagel board is excellent for proofing pretzels and bread.

Product Specifications

    • BRANDMFG Tray
    • MANUFACTURERS PART NUMBER2220085299FS
    • WIDTH INCHES18
    • HEIGHT INCHES1/32
    • CONSTRUCTIONFiberglass
    • PACKAGE QUANTITY12
    • GIFT ITEMYes
    • LENGTH INCHES26
    • SHAPERectangular
    • CERTIFICATIONSNSF
    • WEIGHT LBS.4
    • COLORBeige

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!