Cake Pans
Brand
Shape
Length
Width
Material
Height
Price
Material
Aluminized Steel
Depth
2-1/4 in
Shape
Rectangle
Winco CPSF-8 Spring Form Cake Pan w/Loose Bottom, 8" Diameter, Pure Tin - Pkg Qty 12
Diameter
8 in
Material
Pure Tin
Diameter
12 in
Material
Aluminum
Depth
2 in
Shape
Round
Diameter
10 in
Material
Aluminum
Depth
3 in
Shape
Round
Winco HSP-063 Heavy Duty Spring Form Pan, 6" Diameter, Aluminized Steel - Pkg Qty 3
Diameter
6 in
Material
Aluminized Steel
Diameter
8 in
Material
Aluminum
Depth
2 in
Diameter
10 in
Material
Aluminum
Depth
2 in
Shape
Round
Diameter
14 in
Material
Aluminum
Depth
2 in
American Metalcraft 3801 - Cake Pan Set, Straight Sided, 5 Piece Set, 3" Deep, Solid, Aluminum
Diameter
6,8,10,12,14 in
Material
Aluminum
Depth
3 in
Shape
Round
Winco HSP-123 Heavy Duty Spring Form Pan, 12" Diameter, Aluminized Steel - Pkg Qty 3
Diameter
12 in
Material
Aluminized Steel
Material
Aluminized Steel
Depth
2-1/4 in
Shape
Square
Diameter
8 in
Material
Aluminum
Depth
3 in
Shape
Round