Vollrath, Wear Ever Aluminum Roast Pan Bottom, 448212, 11-1/2 Quart Capacity, For 68360 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

Vollrath, Wear Ever Aluminum Roast Pan Bottom, 448212, 11-1/2 Quart Capacity, For 68360 - Pkg Qty 2

Item #: WBB1225723

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$127.95 each

Sold in packages of 2

Price: $255.90
Product Information
Customer Review
Product Q&A
Vollrath, Wear Ever Aluminum Roast Pan Bottom, 448212, 11-1/2 Quart Capacity, For 68360

Features:
  • Heavy-gauge 3004 aluminum beadless rims
  • When used as double roasters, section fits snugly to seal in steam
  • Top or bottom sections may be used individually for open pan roasting
  • Protective chrome-plated steel straps on 68360, 68361, and 68362
  • Loop handles for durability
  • Heats evenly and efficiently - recommend reducing oven temperature by 25°F (-3.9°C) to reduce energy costs

Product Specifications

    • BRANDVollrath
    • MANUFACTURERS PART NUMBER448212
    • DESCRIPTIONWear Ever Aluminum Roast Pan Bottom
    • WIDTH INCHES16-1/8
    • HEIGHT INCHES4-1/2
    • PACKAGE QUANTITY2
    • SYMBOLSMade in USA
    • LENGTH INCHES20-1/8
    • DIMENSIONS INCHES20 1/8 x 16 1/8 x 4 1/2
    • QUART CAPACITY11.5
    • STYLERoast Pan Bottom
    • CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed