Dispense-Rite® ADJ Series Adjustable Cup Dispensers

Dispense-Rite® ADJ Series Adjustable Cup Dispensers

Dispense-Rite® ADJ Series Adjustable Cup Dispensers Are Used For Beverage Stations At Concession Stands, Cafeterias, Snack Bars And More.

All ADJ series adjustable cup dispensers are made from stainless steel for lasting durability and corrosion-resistance. A spring clip precision adjustment mechanism accommodates various cup sizes. Calibrated compression spring endures one-at-a-time dispensing in horizontal, angled or vertical mounting positions. ADJ dispensers are available in three sizes to accommodate cups with capacities of 4 to 12 oz., 8 to 44 oz. or 44 to 64 oz. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 19” and 22”. Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Countertop dispensers are available as a plain unit, or with built-in lid and straw organizers. Available in polystyrene or stainless steel. Stainless steel dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. All cup dispenser models are NSF® certified.


DESCRIPTION
  • DESCRIPTION
DISPENSER QTY.
  • DISPENSER QTY.
CUP/LID SIZE
  • CUP/LID SIZE
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION DISPENSER QTY. CUP/LID SIZE COLOR W" D" H" MFG. # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:27